Learn More
Description
- Available Lengths: 3.5 in. and 5.5 in.
- Non-perforating atraumatic jaws designed to grip drapes without puncturing
- O.R. Grade stainless steel with a satin anti-glare finish for optimal visibility under bright lights
- Smooth, reliable ratchet mechanism for secure yet adjustable tension
- Lightweight and ergonomic, reducing hand fatigue during extended procedures
- Autoclavable and reusable, built for long-term clinical performance
- Ideal for operating rooms, sterile field preparation, veterinary surgery, and autopsy/postmortem procedures
Specifications
Specifications
| Product Type | Lorna Towel Clamp |
| Length (English) | 5.5 in. |
| Length (Metric) | 14 cm |
| Material | Stainless Steel |
| Size | Standard |
| Autoclavable | Autoclavable |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.