Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ OR Grade Mayo Dissecting Scissors, Anti-glare

Catalog No. 21124945 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
5.5 in.
6.75 in.
Includes:
Curved
Straight
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Includes
21-124-945 6.75 in. Curved
21-124-941 5.5 in. Straight
21-124-942 5.5 in. Curved
21-124-943 6.75 in. Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 21-124-945 Supplier Surgical Design™ Supplier No. ORG124S
Only null left
Add to Cart
Add to Cart

OR-grade Mayo scissors are built for cutting dense tissues in surgical, clinical, and postmortem environments.

  • Available Lengths: 5.5 in. or 6.75 in.
  • Curvatures: Straight (for surface-level cutting) or Curved (for deeper dissection)
  • Robust stainless-steel blades designed for firm, controlled cuts through thick tissue
  • Precision-ground edges ensure smooth, reliable performance
  • Durable construction suitable for repeated sterilization
  • Ideal for surgery, general clinical use, laboratory work, and autopsy/postmortem procedures

Specifications

Product Type Dissecting Scissors
Includes Curved
Length (English) 6.75 in.
Length (Metric) 16.5 cm
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.