Learn More
Description
- Lengths Available: 5 in., 5.5 in., 6 in., 7 in., 8 in., 10 in.
- O.R. Grade stainless-steel construction with anti-glare satin finish to minimize reflections under surgical lighting
- Cross-Serrated jaws for enhanced needle grip
- Balanced, ergonomic design offers superior control during suturing
- Ratcheted locking mechanism ensures secure needle handling
- Made for general surgery, cardiovascular, orthopedic, OB/GYN, and trauma applications
- Autoclavable and reusable, built for rigorous, long-term OR performance
Specifications
Specifications
| Product Type | Needle Holder Driver |
| Autoclavable | Autoclavable |
| Color | Silver |
| Material | Stainless Steel |
| Finish | Antiglare |
| Latex Free | Yes |
| Style | Cross-Serrated Jaw |
| Length (English) | 5 in. |
| Length (Metric) | 12.7 cm |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.