Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ OR Grade Mayo Hegar Needle Holder, Anti-glare

Catalog No. 21125024 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
5 in.
5.5 in.
6 in.
7 in.
8 in.
10 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-125-024 8 in.
21-125-019 5 in.
21-125-020 5.5 in.
21-125-021 6 in.
21-125-022 7 in.
21-125-023 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 21-125-024 Supplier Surgical Design™ Supplier No. ORG202S
Add to Cart
Add to Cart

O.R.-grade Mayo Hegar needle holders with anti-glare finish provide precise suturing control with multiple length options.

  • Lengths Available: 5 in., 5.5 in., 6 in., 7 in., 8 in., 10 in.
  • O.R. Grade stainless-steel construction with anti-glare satin finish to minimize reflections under surgical lighting
  • Cross-Serrated jaws for enhanced needle grip
  • Balanced, ergonomic design offers superior control during suturing
  • Ratcheted locking mechanism ensures secure needle handling
  • Made for general surgery, cardiovascular, orthopedic, OB/GYN, and trauma applications
  • Autoclavable and reusable, built for rigorous, long-term OR performance

Specifications

Product Type Needle Holder Driver
Autoclavable Autoclavable
Color Silver
Material Stainless Steel
Finish Antiglare
Latex Free Yes
Style Cross-Serrated Jaw
Length (English) 8 in.
Length (Metric) 20.3 cm
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.