Learn More
Description
- Length: 5 in.
- Tip Options: Straight or Curved
- O.R. Grade stainless-steel construction with anti-glare satin finish to minimize reflections in the surgical field
- Fine, tapered jaws ideal for delicate tissue control and micro-hemostasis
- Precision-cut serrations ensure secure, slip-resistant gripping
- Smooth ratchet mechanism provides controlled and consistent clamping pressure
- Autoclavable and reusable, built for long-term professional use
- Suitable for general surgery, ENT, plastics, ophthalmic procedures, and microsurgical applications
Specifications
Specifications
| Product Type | Forceps |
| Material | Stainless Steel |
| Style | Straight |
| Tip Style | Serrated |
| Length (English) | 5 in. |
| Length (Metric) | 14 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.