Learn More
Description
- Lengths Available: 5.5 in., 6.5 in., 7.5 in.
- O.R. Grade stainless-steel construction with anti-glare satin finish to reduce glare under bright surgical lighting
- 2-in-1 design combining a needle driver and precision scissors for faster, streamlined suturing
- Serrated jaws provide firm, slip-resistant needle control
- Integrated cutting blades allow quick suture trimming without switching instruments
- Smooth ratchet lock ensures stable needle grip and controlled tension
- Ergonomic finger rings support comfort and long-duration use
- Autoclavable and reusable, built for demanding OR environments
- Ideal for general surgery, plastics, OB/GYN, dental suturing, veterinary work, and autopsy/postmortem applications
Specifications
Specifications
| Product Type | Needle Holder Driver with Scissors |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO/GMP |
| Color | Silver |
| Material | Stainless Steel |
| Latex Free | Yes |
| Style | Cross-Serrated Jaw |
| Length (English) | 5.5 in. |
| Length (Metric) | 14 cm |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.