Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ OR Grade Olsen Hegar Needle Holder, Anti-glare

Catalog No. 21125029 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
5.5 in.
6.5 in.
7.5 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-125-029 7.5 in.
21-125-027 5.5 in.
21-125-028 6.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 21-125-029 Supplier Surgical Design™ Supplier No. ORG208S
Add to Cart
Add to Cart

O.R.-grade Olsen Hegar needle holder with integrated scissors and anti-glare finish supports efficient suturing and cutting.

  • Lengths Available: 5.5 in., 6.5 in., 7.5 in.
  • O.R. Grade stainless-steel construction with anti-glare satin finish to reduce glare under bright surgical lighting
  • 2-in-1 design combining a needle driver and precision scissors for faster, streamlined suturing
  • Serrated jaws provide firm, slip-resistant needle control
  • Integrated cutting blades allow quick suture trimming without switching instruments
  • Smooth ratchet lock ensures stable needle grip and controlled tension
  • Ergonomic finger rings support comfort and long-duration use
  • Autoclavable and reusable, built for demanding OR environments
  • Ideal for general surgery, plastics, OB/GYN, dental suturing, veterinary work, and autopsy/postmortem applications

Specifications

Product Type Needle Holder Driver with Scissors
Autoclavable Autoclavable
Certifications/Compliance ISO/GMP
Color Silver
Material Stainless Steel
Finish Antiglare
Latex Free Yes
Style Cross-Serrated Jaw
Length (English) 7.5 in.
Length (Metric) 19 cm
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.