Learn More
Surgical Design™ Or Grade Operating/Dissecting Scissors, Anti-glare
Shop All Surgical Design ProductsDescription
- Available Lengths: 4.5 in., 5.5 in., and 6.5 in.
- Curvatures: Straight or Curved for controlled cutting in shallow or deeper fields
- Shank Types: Sharp/Blunt, Blunt/Blunt, or Sharp/Sharp to suit various procedural needs
- Precision-ground blades provide clean, reliable cutting performance
- Durable stainless-steel construction suitable for repeated sterilization
- Ideal for operating rooms, clinics, labs, and postmortem facilities
Specifications
Specifications
| Product Type | Dissecting Scissors |
| Includes | Straight, Sharp/Blunt Shanks |
| Length (English) | 4.5 in. |
| Length (Metric) | 11.4 cm |
| Material | Stainless Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.