Learn More
Surgical Design™ OR Grade Rankin Crile Hemostatic Forceps, Anti-glare
Shop All Surgical Design ProductsDescription
- Length: 6.25 in.
- Tip Options: Straight or Curved
- O.R. Grade stainless-steel construction with anti-glare satin finish for reduced reflections during surgery
- Full-length serrations provide secure gripping along the entire jaw
- Heavier, reinforced jaw profile ideal for controlling medium-to-large vessels and dense tissue
- Smooth ratchet mechanism ensures stable, adjustable clamping pressure
- Autoclavable and reusable, suitable for repeated clinical use
- Excellent for general surgery, trauma care, orthopedic procedures, veterinary work, and autopsy/postmortem applications
Specifications
Specifications
| Tip Style | Serrated |
| Length (English) | 6.25 in. |
| Material | Stainless Steel |
| Length (Metric) | 16 cm |
| Product Type | Forceps |
| Sterility | Non-sterile |
| Style | Straight |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.