Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ OR Grade Rankin Kelly Hemostatic Forceps, Anti-glare

Catalog No. 21124990 Shop All Surgical Design Products
Change view
Click to view available options
Style:
Curved
Straight
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Style
21-124-990 Curved
21-124-989 Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-124-990 Supplier Surgical Design™ Supplier No. ORG166S
Only null left
Add to Cart
Add to Cart

O.R.-grade Rankin Kelly hemostatic forceps are designed for controlled clamping of medium to large vessels with straight or curved tips.

  • Length: 6.25 in.
  • Tip Options: Straight or Curved
  • O.R. Grade stainless-steel construction with anti-glare satin finish for reduced reflection
  • Heavier jaws than standard Kelly forceps for improved grip on thicker tissue and vessels
  • Precision serrations ensure secure, slip-resistant clamping
  • Reliable ratchet lock provides consistent and adjustable holding strength
  • Designed for general surgery, trauma, orthopedic procedures, and autopsy/postmortem applications
  • Autoclavable and reusable, built for repeated clinical use

Specifications

Tip Style Serrated
Length (English) 6.25 in.
Material Stainless Steel
Length (Metric) 16 cm
Product Type Forceps
Style Curved
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.