Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ OR Grade Rochester Carmalt Forceps, Anti-glare

Catalog No. 21125011 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
6.25 in.
8 in.
Style:
Curved
Straight
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Style
21-125-011 6.25 in. Straight
21-125-012 6.25 in. Curved
21-125-013 8 in. Straight
21-125-014 8 in. Curved
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 21-125-011 Supplier Surgical Design™ Supplier No. ORG189S
Only null left
Add to Cart
Add to Cart

O.R.-grade Rochester Carmalt forceps with anti-glare finish are designed for secure clamping and crushing of larger vessels and tissues.

  • Lengths Available: 6.25 in. and 8 in.
  • Tip Options: Straight or Curved
  • O.R. Grade stainless-steel construction with anti-glare satin finish ideal for bright surgical lighting
  • Longitudinal/ cross-serrated jaw pattern provides powerful, slip-resistant grip on thick tissue
  • Designed for vessel ligation, pedicle clamping, and heavy surgical applications
  • Strong, reinforced jaw structure ideal for abdominal, gynecological, and orthopedic procedures
  • Smooth ratchet locking system allows adjustable, secure clamping pressure
  • Autoclavable and reusable, built for long-term OR performance
  • Also excellent for veterinary surgery, pathology labs, and autopsy/postmortem use

Specifications

Tip Style Serrated
Length (English) 6.25 in.
Material Stainless Steel
Length (Metric) 16 cm
Product Type Forceps
Sterility Non-sterile
Style Straight
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.