Learn More
Description
- Lengths Available: 6.25 in. and 8 in.
- Tip Options: Straight or Curved
- O.R. Grade stainless-steel construction with anti-glare satin finish ideal for bright surgical lighting
- Longitudinal/ cross-serrated jaw pattern provides powerful, slip-resistant grip on thick tissue
- Designed for vessel ligation, pedicle clamping, and heavy surgical applications
- Strong, reinforced jaw structure ideal for abdominal, gynecological, and orthopedic procedures
- Smooth ratchet locking system allows adjustable, secure clamping pressure
- Autoclavable and reusable, built for long-term OR performance
- Also excellent for veterinary surgery, pathology labs, and autopsy/postmortem use
Specifications
Specifications
| Tip Style | Serrated |
| Length (English) | 8 in. |
| Material | Stainless Steel |
| Length (Metric) | 20.3 cm |
| Product Type | Forceps |
| Sterility | Non-sterile |
| Style | Curved |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.