Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ OR Grade Rochester Ochsner Forceps, Anti-glare

Catalog No. 21125005 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
5.5 in.
6.25 in.
7.25 in.
Style:
Curved
Straight
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Style
21-125-005 5.5 in. Straight
21-125-006 5.5 in. Curved
21-125-007 6.25 in. Straight
21-125-008 6.25 in. Curved
21-125-009 7.25 in. Straight
21-125-010 7.25 in. Curved
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 21-125-005 Supplier Surgical Design™ Supplier No. ORG181S
Only null left
Add to Cart
Add to Cart

O.R.-grade Rochester Ochsner forceps with anti-glare finish provide secure grasping with 1x2 teeth and straight or curved tips.

  • Lengths Available: 5.5 in., 6.25 in., 7.25 in.
  • Tip Options: Straight or Curved
  • O.R. Grade stainless-steel construction with anti-glare satin finish to minimize reflections during surgery
  • 1x2 toothed jaws ensure firm, slip-resistant grasping of tough or heavy tissue
  • Ideal for orthopedic, general, and trauma procedures requiring strong, reliable clamping
  • Deep, precision serrations provide enhanced grip and control
  • Smooth ratchet mechanism allows consistent clamping pressure
  • Autoclavable and reusable, built for rigorous clinical use
  • Suitable for surgical facilities, veterinary medicine, autopsy, and postmortem applications

Specifications

Tip Style Serrated
Length (English) 5.5 in.
Material Stainless Steel
Length (Metric) 14 cm
Product Type Forceps
Style Straight
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.