Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ OR Grade Rochester Pean Forceps, Anti-glare

Catalog No. 21125004 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
5.5 in.
6.25 in.
7.25 in.
8 in.
9 in.
Style:
Curved
Straight
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Style
21-125-004 9 in. Curved
21-124-995 5.5 in. Straight
21-124-996 5.5 in. Curved
21-124-997 6.25 in. Straight
21-124-998 6.25 in. Curved
21-124-999 7.25 in. Straight
21-125-000 7.25 in. Curved
21-125-001 8 in. Straight
21-125-002 8 in. Curved
21-125-003 9 in. Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 21-125-004 Supplier Surgical Design™ Supplier No. ORG180S
Only null left
Add to Cart
Add to Cart

O.R.-grade Rochester Pean forceps with anti-glare finish support secure clamping of large vessels and thick tissue.

  • Lengths Available: 5.5 in., 6.25 in., 7.25 in., 8 in., 9 in.
  • Tip Options: Straight or Curved
  • O.R. Grade stainless-steel construction with anti-glare satin finish ideal for bright surgical environments
  • Broad, fully serrated jaws designed for strong grip on large vessels and dense tissue
  • Robust double ratchet mechanism ensures reliable and adjustable clamping pressure
  • Built for high-tension occlusion, commonly used in abdominal, orthopedic, and trauma surgery
  • Autoclavable and reusable, engineered for repeated OR-level performance
  • Also suitable for veterinary surgery, pathology labs, autopsy, and postmortem applications

Specifications

Tip Style Serrated
Length (English) 9 in.
Material Stainless Steel
Length (Metric) 22.9 cm
Product Type Forceps
Sterility Non-sterile
Style Curved
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.