Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ OR Grade Stevens Tenotomy, Anti-glare

Catalog No. 21124957 Shop All Surgical Design Products
Change view
Click to view available options
Includes:
Curved
Straight
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
21-124-957 Curved
21-124-956 Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-124-957 Supplier Surgical Design™ Supplier No. ORG135S
Only null left
Add to Cart
Add to Cart

O.R.-grade Stevens tenotomy scissors support delicate dissection with precise control.

  • Length: 4.5 in.
  • Tip Options: Straight or Curved
  • Fine, narrow blades ideal for delicate soft-tissue dissection
  • Designed for tenotomy, ophthalmic, plastic, and microsurgical procedures
  • Lightweight, slim profile for excellent control in tight operative spaces
  • Made from premium surgical stainless steel for durability and reliability
  • Fully autoclavable and reusable
  • Suitable for OR use, clinics, research labs, autopsy, and postmortem applications

Specifications

Product Type Dissecting Scissors
Includes Curved
Length (English) 4.5 in.
Length (Metric) 11.4 cm
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.