Learn More
Description
- Lengths Available: 3.5 in., 4.5 in., 5.5 in.
- Tip Options: Straight or Curved
- Anti-glare satin finish minimizes reflections under bright surgical lighting
- Hooked cutting blade designed for safe, efficient suture removal
- Precision-ground edges ensure clean, controlled cutting
- Made from high-quality surgical stainless steel for long-lasting performance
- Autoclavable and reusable
- Ideal for operating rooms, clinics, emergency settings, and procedural suites
Specifications
Specifications
| Product Type | Suture Scissors |
| Includes | Crescent Hook |
| Length (English) | 5.5 in. |
| Length (Metric) | 14 cm |
| Material | Stainless Steel |
| Tip Style | Straight |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.