Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ OR Grade Thumb Dressing Forceps, Anti-glare

Catalog No. 21125041 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
4.5 in.
5 in.
5.5 in.
6 in.
8 in.
10 in.
12 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-125-041 12 in.
21-125-035 4.5 in.
21-125-036 5 in.
21-125-037 5.5 in.
21-125-038 6 in.
21-125-039 8 in.
21-125-040 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 21-125-041 Supplier Surgical Design™ Supplier No. ORG241S
Add to Cart
Add to Cart

O.R.-grade thumb dressing forceps with satin anti-glare finish support secure tissue handling, packing, and general instrument use.

  • Available Lengths: 4.5 in., 5 in., 5.5 in., 6 in., 8 in., 10 in., 12 in.
  • Smooth serrated jaws provide controlled, non-traumatic grip for dressings, sponges, and delicate tissues
  • O.R. Grade stainless steel with anti-glare satin finish to minimize reflection under bright lighting
  • Lightweight, balanced design for excellent fingertip control during long procedures
  • Ribbed handle ensures a secure, slip-resistant grip
  • Autoclavable, reusable, and corrosion-resistant, built for high-demand clinical, surgical, and postmortem use

Specifications

Product Type Thumb Forceps
Autoclavable Autoclavable
Certifications/Compliance ISO, GMP
Color Silver
Material Stainless Steel
Disposable Reusable
Latex Free Yes
Style Dressing
Teeth Count Serrated
Length (English) 12 in.
Length (Metric) 30.5 cm
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.