Learn More
Description
- Available Lengths: 4.5 in., 5 in., 5.5 in., 6 in., 8 in., 10 in., 12 in.
- 1x2 toothed jaws provide firm, reliable tissue grip with minimal trauma
- Anti-glare stainless steel finish reduces light reflection in the surgical field
- Ergonomically ribbed handle for excellent control and slip-resistant handling
- O.R. Grade construction ensures durability, precision, and longevity
- Fully autoclavable and corrosion-resistant, suitable for surgical, veterinary, autopsy, and postmortem environments
Specifications
Specifications
| Product Type | Thumb Forceps |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO, GMP |
| Color | Silver |
| Material | Stainless Steel |
| Disposable | Reusable |
| Latex Free | Yes |
| Style | Tissue |
| Teeth Count | 1 x 2 |
| Length (English) | 4.5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.