Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ OR Grade Thumb Tissue Forceps, Anti-glare

Catalog No. 21125048 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
4.5 in.
5 in.
5.5 in.
6 in.
8 in.
10 in.
12 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-125-048 10 in.
21-125-042 4.5 in.
21-125-043 5 in.
21-125-044 5.5 in.
21-125-045 6 in.
21-125-046 8 in.
21-125-047 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 21-125-048 Supplier Surgical Design™ Supplier No. ORG247S
Add to Cart
Add to Cart

O.R.-grade thumb tissue forceps with non-reflective satin finish are ideal for securely grasping and stabilizing tissue.

  • Available Lengths: 4.5 in., 5 in., 5.5 in., 6 in., 8 in., 10 in., 12 in.
  • 1x2 toothed jaws provide firm, reliable tissue grip with minimal trauma
  • Anti-glare stainless steel finish reduces light reflection in the surgical field
  • Ergonomically ribbed handle for excellent control and slip-resistant handling
  • O.R. Grade construction ensures durability, precision, and longevity
  • Fully autoclavable and corrosion-resistant, suitable for surgical, veterinary, autopsy, and postmortem environments

Specifications

Product Type Thumb Forceps
Autoclavable Autoclavable
Certifications/Compliance ISO, GMP
Color Silver
Material Stainless Steel
Disposable Reusable
Latex Free Yes
Style Tissue
Teeth Count 1 x 2
Length (English) 10 in.
Length (Metric) 25.4 cm
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.