Learn More
Orange G/blue loading dye (6X)
Description
Orange G/blue loading dye (6X) is used for loading DNA samples into gel electrophoresis wells and tracking migration during electrophoresis. It is used in used in molecular biology protocols. It is also used in nucleic acid gel electrophoresis & blotting. It is used to prepare DNA markers and samples for loading on agarose or polyacrylamide gels.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Orange G/blue loading dye (6X) is used for loading DNA samples into gel electrophoresis wells and tracking migration during electrophoresis. It is used in used in molecular biology protocols. It is also used in nucleic acid gel electrophoresis & blotting. It is used to prepare DNA markers and samples for loading on agarose or polyacrylamide gels.
Solubility
Not miscible in water.
Notes
Contains: 0.25% Orange-G, 0.25% bromophenol blue, 0.25% xylene cyanol FF, 15% Ficoll, 30mM EDTA in autoclaved DI water
Specifications
Specifications
| Chemical Name or Material | Orange G/blue loading dye |
| Concentration | 6X |
| Solubility Information | Not miscible in water. |
| Quantity | 10 mL |
| Physical Form | Liquid |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.