Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Clarke Orbital Micro Rider Scrubber, 28 in Cleaning Path, AGM Battery, 21 gal Tank

Catalog No. 502838060
Encompass

The Clarke Focus II Boost Orbital Micro Rider Scrubber is a self-propelled floor cleaning machine designed for efficient operation. Featuring a 28-inch cleaning path and powered by an AGM battery, it includes 21-gallon solution and recovery tanks, making it suitable for various floor maintenance tasks.

  • 28 in cleaning path for efficient coverage.
  • Powered by an AGM battery.
  • 21 gal solution tank capacity.
  • 21 gal recovery tank capacity.
  • Durable polyethylene housing material.
  • Features a 35 in squeegee width.
  • Equipped with a deadman switch for safety.
  • Offers 57 in of water lift.
  • Self-propelled operation.
  • Brush speed of 2250.

Catalog No. 50-283-8060 Supplier MSC Supplier No. 35706696
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The Clarke Focus II Boost Orbital Micro Rider Scrubber is a self-propelled floor cleaning machine designed for efficient operation. Featuring a 28-inch cleaning path and powered by an AGM battery, it includes 21-gallon solution and recovery tanks, making it suitable for various floor maintenance tasks.

  • 28 in cleaning path for efficient coverage.
  • Powered by an AGM battery.
  • 21 gal solution tank capacity.
  • 21 gal recovery tank capacity.
  • Durable polyethylene housing material.
  • Features a 35 in squeegee width.
  • Equipped with a deadman switch for safety.
  • Offers 57 in of water lift.
  • Self-propelled operation.
  • Brush speed of 2250.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.