Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Clarke Ride-On Orbital Floor Scrubber, 28 in, BOOST, 31 gal Tanks

Catalog No. 502838776
Encompass

This ride-on orbital floor scrubber delivers efficient, chemical-free cleaning. It features a 28 inch cleaning path, BOOST technology for high-speed agitation, and an adjustable chemical mixing system. Battery-operated with an included shelf charger, it offers cordless flexibility and extended operation with 31 gallon solution and recovery tanks.

  • 28 inch cleaning path for high productivity
  • BOOST technology for chemical-free floor finish removal
  • Integrated chemical mixing system
  • Intuitive one-touch controls
  • Battery-powered with included shelf charger
  • Quiet operation at 68.6 dB
  • Adjustable brush pressure (90-150 lb.) and 2,250 RPM speed
  • Large 31 gallon solution and recovery tanks
  • Recovery tank with debris catch cage
  • 32 5/8 inch squeegee width for efficient solution pickup
  • Steering wheel and foot pedal controls for comfort

Catalog No. 50-283-8776 Supplier MSC Supplier No. 35706597
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This ride-on orbital floor scrubber delivers efficient, chemical-free cleaning. It features a 28 inch cleaning path, BOOST technology for high-speed agitation, and an adjustable chemical mixing system. Battery-operated with an included shelf charger, it offers cordless flexibility and extended operation with 31 gallon solution and recovery tanks.

  • 28 inch cleaning path for high productivity
  • BOOST technology for chemical-free floor finish removal
  • Integrated chemical mixing system
  • Intuitive one-touch controls
  • Battery-powered with included shelf charger
  • Quiet operation at 68.6 dB
  • Adjustable brush pressure (90-150 lb.) and 2,250 RPM speed
  • Large 31 gallon solution and recovery tanks
  • Recovery tank with debris catch cage
  • 32 5/8 inch squeegee width for efficient solution pickup
  • Steering wheel and foot pedal controls for comfort

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.