Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Orbit™ Tellurium
SDPSCI_ED

Catalog No. S20748 Shop All 3B Scientific Products
Change view
Click to view available options
Length (Metric):
70 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S20748 70 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S20748 Supplier 3B Scientific™ Supplier No. U19600
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

3B Scientific™ Orbit™ Tellurium is an easy-to-operate three-dimensional model of the sun, moon and earth for comprehensive demonstration of their motions

  • Earth and moon in two different sizes in order to demonstrate day and night, motion of the sun across the sky, annual seasons, phases of the moon, and more
  • Shadows have clear edges since the sun is represented by a bright lamp with a Sunbeam™ reflector
  • Rotation of the earth on its axis and the position of the moon in its orbit can be adjusted individually by hand
  • Tellurium with earth and moon in two sizes
  • Display cards showing dates, solar eclipses, lunar eclipses and phases of the moon
  • Small figure
  • Sundial
  • Detailed instructions in English
  • Mains transformer, 100 to 240 V/6V

Specifications

Product Type Earth Science
Includes Model
Weight (Metric) 2.54 kg
Length (Metric) 70 cm
Material Plastic
Width (Metric) 30 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.