Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Alkali Scientific ORBITAL SHAKER 96 WELL PLATES
SDP

Catalog No. NC1756186
Encompass_Preferred

  • Compact design for reliable mixing.
  • Digital control for consistent performance.
  • Orbital motion with 3 mm orbit size.
  • Capacity of 4 microplates, compatible with standard and deep well plates.
  • Speed range of 200 to 1,500 RPM.
  • Operating temperature range of +4°C to 65°C.
  • Timer functions with options up to 100 hours and continuous operation available.
  • Electronically controlled brushless motor.
  • Dimensions of 13.1 x 11.7 x 4.7 in.
  • Available in weights of 12 lbs and 17.9 lbs.
  • Electrical specifications of 100-240V, 50/60Hz, 1A, and 250W.
  • Environmentally safe for cold rooms and CO2 incubators.
  • Tool-free snap-in plate securing for convenience.

Catalog No. NC1756186 Supplier Alkali Scientific Supplier No. RS7022
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Compact design for reliable mixing.
  • Digital control for consistent performance.
  • Orbital motion with 3 mm orbit size.
  • Capacity of 4 microplates, compatible with standard and deep well plates.
  • Speed range of 200 to 1,500 RPM.
  • Operating temperature range of +4°C to 65°C.
  • Timer functions with options up to 100 hours and continuous operation available.
  • Electronically controlled brushless motor.
  • Dimensions of 13.1 x 11.7 x 4.7 in.
  • Available in weights of 12 lbs and 17.9 lbs.
  • Electrical specifications of 100-240V, 50/60Hz, 1A, and 250W.
  • Environmentally safe for cold rooms and CO2 incubators.
  • Tool-free snap-in plate securing for convenience.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.