Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ ORBO™-93 Sorbent Tube, Matrix Carboxen 1000

Catalog No. 111005388 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter (Metric):
6 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
11-100-5388 6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-5388 Supplier MilliporeSigma™ Supelco™ Supplier No. 23446U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used for gas and vapor sampling

ORBO™ sorbent tubes (matrix Carboxen™ 1000, ORBO™ tube I.D. x L 6 mm x 95 mm, Bed B 90 mg, Bed A 180 mg, 60/80 mesh) contain two beds of the same selective adsorbent separated by glass wool or foam, for gas and vapor sampling. The dual-layer or two-bed construction of the tube allows for any sample breakthrough to be captured in the smaller back-up bed.
TRUSTED_SUSTAINABILITY

Specifications

Description Bed B 90 mg, Bed A 180 mg
Pore Size 60-80 mesh
Quantity 25/Pk.
Length (Metric) 95 mm
Diameter (Metric) 6 mm

ORBO is a trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.