Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Oregon Chainsaw Bar, 16 in., .050 in. Gauge, 1 ea

Catalog No. 502818599
Encompass

This 16 in. guide bar and chain combination features an S56 3/8 in. low profile chain, ideal for homeowners and occasional users seeking a low-vibration, low-kickback saw chain. Its Chamfer Chisel cutters deliver outstanding performance, proving durable, easy to maintain, and forgiving. It fits various chainsaw brands equipped with a 16 in. bar and a 3/8 in. low profile, .050 in. gauge saw chain with 56 drive links.

  • Includes 16 in. bar with A041 motor mount and R56 saw chain
  • S56 saw chain: 3/8 in. low profile pitch, .050 in. gauge, 56 drive links
  • Designed for saw sizes up to 42 cc
  • Pitch: 3/8 in. low profile
  • Gauge: .050 in.
  • Chain drive link count: 56
  • Bar/chain combos product family: AdvanceCut
  • Chain type: 91PX
  • Bar nose radius: Small
  • Sprocket nose tooth count: 7.0
  • Volume: 54.39 in³

Catalog No. 50-281-8599 Supplier MSC Supplier No. 13230826
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This 16 in. guide bar and chain combination features an S56 3/8 in. low profile chain, ideal for homeowners and occasional users seeking a low-vibration, low-kickback saw chain. Its Chamfer Chisel cutters deliver outstanding performance, proving durable, easy to maintain, and forgiving. It fits various chainsaw brands equipped with a 16 in. bar and a 3/8 in. low profile, .050 in. gauge saw chain with 56 drive links.

  • Includes 16 in. bar with A041 motor mount and R56 saw chain
  • S56 saw chain: 3/8 in. low profile pitch, .050 in. gauge, 56 drive links
  • Designed for saw sizes up to 42 cc
  • Pitch: 3/8 in. low profile
  • Gauge: .050 in.
  • Chain drive link count: 56
  • Bar/chain combos product family: AdvanceCut
  • Chain type: 91PX
  • Bar nose radius: Small
  • Sprocket nose tooth count: 7.0
  • Volume: 54.39 in³

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.