Learn More
Description
- The model shows a three dimensional section through the organ of Corti, the site of the sense of hearing in the inner ear in humans.
- Special attention has been given to the detailed representation of the individual cellular components and membranes.
- The overview model in the foreground also shows the exact location of the organ in the cochlea.
- Every original 3B Scientific anatomy model now includes these additional FREE features:
- Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
- The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge.
- Bonus: FREE warranty upgrade from 3 to 5 years with every product registration
- TIP: You will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.
Specifications
Specifications
| Dimensions (L x W x H) | 10.2 x 7.5 x 10.2 in. |
| For Use With (Application) | Anatomy Teaching and Learning |
| Weight (English) | 2.65 lb. |
| Product Type | Organ of Corti Model |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.


