Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Organization Station™
SCI_ED

Catalog No. S79419
Change view
Click to view available options
Grade:
Pre-K and Up
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S79419 Pre-K and Up
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S79419 Supplier Learning Resources, Inc Supplier No. LER 2255
Add to Cart
Add to Cart

Includes

tags for labeling. 28.5 in. x 45 in. .

Organize classroom assignments and notes with this durable hanging pocket chart Made of washable vinyl with grommets for easy hanging. Grades PK and up.

Order Info

featuring 27 (9.5 in. x 8.5 in. ) pockets with clear tag holders. Activity cards and books not included.

Specifications

Product Type Organization Station
Length (English) 28.25 in.
Length (Metric) 71.75 cm
Height (English) 45 in.
Height (Metric) 114.3 cm
Includes 27 Pockets with write and wipe labels, reusable tags
For Use With (Application) Homework station, library checkout, newsletters or handouts, extra-credit station, daily administrative tasks
Grade Level Early Childhood, Elementary, Intermediate - Middle School, High School, Higher Ed
Grade Pre-K and Up
Subject Science
Material Vinyl
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.