Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

EDVOTEK™ Origami Organelles DNA Structure Model
SDPSCI_ED

Catalog No. S05725 Shop All EDVOTEK Products
Change view
Click to view available options
Grade:
4 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S05725 4 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S05725 Supplier EDVOTEK™ Supplier No. EVT077

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Teach DNA structure with the interactive Origami Organelles DNA Structure Model.

  • With this model your students make base pairs and combine them to make a model of the DNA double helix.
  • Learn about the importance of: complementary base pairing, nucleotide structure, double-helix shape, 5' and 3' ends, antiparallel strands, sugar-phosphate backbone, purines and pyrimidines and DNA sequence.
  • Resource for advanced or introductory level lessons.
  • You can make as long a DNA model as you like with any sequence you wish you use.
  • Takes about 20 minutes to make a 12 base pair model.
  • Origami Organelles are downloadable paper models that you print and make as many times as you like. When you purchase a model, provide an email address for the PDF to be emailed to and then you are licensed for unlimited use on a single site or campus.
  • Dimensions: DNA strand: 43 cm (17 in.) long and 10 cm (4 in.) wide
  • Download includes: instructions, color and mono model templates and PowerPoint file
  • All you need: paper, scissors and tape

Specifications

Grade 4 to 12
Format Model
Width (English) 4 in.
Width (Metric) 10 cm
Languages English
Subject Biology - Life Science
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.