Learn More
Description
- Students make colorful model chromosomes and use them to work through the stages of cell division. The model can be used to teach mitosis and meiosis.
- Students cover the stages of mitosis, including chromosome alignment and segregation. They will also learn about the cell cycle as they make two diploid daughter cells.
- Students can then carry out the stages of meiosis, including independent assortment and crossing over, whilst creating four haploid daughter cells.
Origami Organelles are downloadable paper models that you print and make as many times as you like. When you purchase a model, provide an email address for the PDF to be emailed to and then you are licensed for unlimited use on a single site or campus.
Dimensions:
Largest chromosome 12 cm (5 in.) long
Download includes:
Instructions, model templates, and PowerPoint file
All you need:
Scissors and tape
Specifications
Specifications
| Grade | 4 to 12 |
| Format | Model |
| Languages | English |
| Subject | Biology - Life Science |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

