Learn More
Description
The life cycle of a flowering plant takes it from a seed to a fully grown plant and back to a seed again. This model shows the stages of a plant life cycle and what happens at each step.
- First, students build their models of a seed, seedling, tree, flower, bee, fruit and deer.
- Utilize the models to learn about the germination, growth, flowering, pollination, fertilization, fruit formation, and seed dispersal
- Takes just 30 minutes to build the model.
Origami Organelles are downloadable paper models that you print and make as many times as you like. When you purchase a model, provide an email address for the PDF to be emailed to and then you are licensed for unlimited use on a single site or campus.
Dimensions (flower):
12 cm x 10 cm (5 in. x 4 in.)
Download includes:
Instructions, color and mono model templates, and classroom PowerPoint file
All you need:
Paper, scissors, and tape
Specifications
Specifications
| Grade | 4 to 12 |
| Format | Model |
| Languages | English |
| Subject | Plants |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

