Learn More
Description
- Bacterial cells are one of the oldest forms of life on Earth and cause many human diseases. Give your students an insight into the structure of these important organisms.
- The model shows your students the main structures of a bacterial cell: cell wall, cell membrane, genome, plasmid, flagellum. This easy to make model does not need any tape or glue to build.
Origami Organelles are downloadable paper models that you print and make as many times as you like. When you purchase a model, provide an email address for the PDF to be emailed to and then you are licensed for unlimited use on a single site or campus.
Dimensions:
17 cm x 5 cm (7 in. x 2 in.
Download includes:
Instructions, model templates, and full color PowerPoint class presentation
All you need:
Paper and scissors
Specifications
Specifications
| Grade | 4 to 12 |
| Format | Model |
| Languages | English |
| Subject | Biology - Cells |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

