Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Origen Biomedical Spike adapter, 10 cm tubing length, sterile, individually pouched in Tyvek, 50 units per case, 100% DMSO resistance, ISO 13485 Certified, FDA 510(k) Exempt, CE Marked

Catalog No. NC0052458
Encompass

The ORIGEN S-F10 is designed for sterile fluid transfer within scientific and clinical settings. This product, particularly beneficial in cell culture and cryopreservation applications, ensures secure and leak-proof connections while maintaining sample integrity. Its compact design and inclusion of a pinch clamp make it efficient for laboratory workflows, while individual packaging minimizes waste.

  • Configuration: One spike to one female luer
  • Tubing length: 10 cm
  • Pinch clamp: Included
  • Sterility: Sterile
  • Packaging: Individually pouched in Tyvek
  • DMSO resistance: 100% DMSO resistant
  • Intended use: Fluid transfer
  • Case quantity: 50 units
  • Certifications: ISO 13485 Certified, MDSAP Certified
  • Regulatory status: FDA 510(k) Exempt, CE Marked
  • Manufacturing standards: cGMP Guidelines

Catalog No. NC0052458 Supplier Origen Biomedical Supplier No. SF10
May include imposed supplier surcharges.
Add to Cart
Add to Cart

The ORIGEN S-F10 is designed for sterile fluid transfer within scientific and clinical settings. This product, particularly beneficial in cell culture and cryopreservation applications, ensures secure and leak-proof connections while maintaining sample integrity. Its compact design and inclusion of a pinch clamp make it efficient for laboratory workflows, while individual packaging minimizes waste.

  • Configuration: One spike to one female luer
  • Tubing length: 10 cm
  • Pinch clamp: Included
  • Sterility: Sterile
  • Packaging: Individually pouched in Tyvek
  • DMSO resistance: 100% DMSO resistant
  • Intended use: Fluid transfer
  • Case quantity: 50 units
  • Certifications: ISO 13485 Certified, MDSAP Certified
  • Regulatory status: FDA 510(k) Exempt, CE Marked
  • Manufacturing standards: cGMP Guidelines

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.