Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Original Crime Scene Gear Fingerprint Kit
SDPSCI_ED

Catalog No. s69055 Shop All Lynn Peavey Company Products
Change view
Click to view available options
For Use With (Application):
For crime scene investigation
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
S69055 For crime scene investigation
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Components in this kit contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of this product.
Catalog No. S69055 Supplier Lynn Peavey Company Supplier No. 40031
Only null left
Add to Cart
Add to Cart
Components in this kit contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of this product.

Includes

  • Two fiber dusters
  • One feather duster
  • One bubble-base magnetic fingerprint powder applicator
  • One (each) — 2 oz. fingerprint powders (gray, super black, fluorescent orange, fluorescent magnetic black)
  • One roll 2 in. (5.1cm) clear lifting tape
  • One roll 2 in. (5.1cm) polyethylene lifting tape
  • One roll DIFF-Lift™ 1.5 in. (3.8cm) lifting tape
  • One MicroBlue™ Light Kit
  • One 6 in. (15.2cm) black ruler and one 6 in. white ruler
  • One pair scissors
  • 50 white 3 x 5 in. (7.6 x 12.7cm) backing cards
  • 12 towelettes
  • Six pairs latex gloves
  • Two respirator cone masks
  • One roll 2cm adhesive scales (50 per roll)
  • One folding 3X magnifier

Comprehensive kit includes essential equipment for every crime scene.

All components store neatly in orange carrying case with custom foam insert.

Specifications

For Use With (Application) For crime scene investigation
Product Type Original Crime Scene Gear Fingerprint Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.