Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ 8104BN ROSS™ Combination Rugged Bulb pH Electrode

Catalog No. 13641805 Shop All Thermo Scientific Products
Change view
Click to view available options
Connector Types:
BNC
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
13-641-805 BNC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-641-805 Supplier Thermo Scientific™ Supplier No. 8104BN

missing translation for 'validMainframeMsg'

Get results three to five times more precise than those obtained with conventional electrodes with the combination rugged bulb pH electrode.

Get results three to five times more precise than those obtained with conventional electrodes with the Thermo Scientific™ Orion™ 8104BN ROSS™ Combination Rugged Bulb pH Electrode. This instrument provides stable readings to 0.01 pH in less than 30 seconds.

The 8104BN Ross Combination Rugged Bulb pH Electrode works in extreme cases of samples varying from one another by 50°C or more with drift less than 0.002 pH per day and minimized restandardization.
  • Material: glass body
  • pH range: 0 to 14
  • Temperature range: 0° to 100°C
  • Internal reference: ROSS
  • Junction: ceramic
  • Dimensions: 120 x 12mm
  • pH precision: 0.01
  • Fill solution: 810007
  • Cap diameter: 16mm
TRUSTED_SUSTAINABILITY

Specifications

Description With rugged bulb
Connector Types BNC
Junction Ceramic
Material Glass Body
pH Range 0 to 14
Temperature (Metric) Operating 0°C to 100°C
Type Combination Rugged Bulb pH Electrode, BNC connector
Drift <0.002pH/day
Filling Solution Type 3M KCl
For Use With (Equipment) Standard pH Meter, BNC connector
Internal Reference ROSS
Precision 0.01
Temperature (English) Operating 32°F to 212°F
Diameter (Metric) Cap 16 mm
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.