Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ 9104BNWP Combination pH Electrode

Catalog No. 13642248
Change view
Click to view available options
Connector Types:
BNC
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
13-642-248 BNC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-642-248 Supplier Thermo Scientific™ Supplier No. 9104BNWP

Carry out everyday lab work with this durable electrode, which includes silver/silver chloride references widely used because of their accuracy and broad temperature range.

Carry out everyday lab work with the Thermo Scientific™ Orion™ 9104BNWP Combination pH Electrode. This instrument includes silver/silver chloride references that are widely used because of their accuracy and broad temperature range.

Includes:
  • 60ml bottle of Orion 900011 electrode fill solution
TRUSTED_SUSTAINABILITY

Specifications

Description With water proof connector
Connector Types BNC
Junction Ceramic
Material Glass Body
pH Range 0 to 14
Temperature (Metric) Operating 0°C to 90°C
Type Combination Ag/AgCl pH Electrode, glass body, BNC waterprood connector
Filling Solution Type 4M KCl with Ag/AgCl
For Use With (Equipment) Standard pH Meter, BNC connector
Internal Reference Ag/AgCl
Precision 0.02
Temperature (English) Operating 32°F to 194°F
Length (English) 4.7 in.
Length (Metric) 120 mm
Diameter (English) Body 0.47 in.
Diameter (Metric) Body 12 mm
Diameter (Metric) Cap 16 mm
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.