Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ 9107BN Triode™ 3-in-1 pH/Automatic Temperature Compensation Probe
SCI_ED

Catalog No. S04955 Shop All Thermo Scientific Products
Change view
Click to view available options
Connector Types:
BNC (Waterproof)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
S04955 BNC (Waterproof)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S04955 Supplier Thermo Scientific™ Supplier No. 9107BNMD/EMD

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Operate the highly-versatile Thermo Scientific™ Orion™ 9107BN Triode™ 3-in-1 pH/Automatic Temperature Compensation Probe in either the field or a plant

Features:
  • Material: epoxy body for ruggedness
  • pH range: 0 to 14
  • Temperature range: 0° to 90°C
  • Type reference: Ag/AgCl Junction: Wick
  • Has an Ag/AgCl internal reference system, sealed reference
Recommended for use with:
Orion 210, 230, 250, 410, 420, 520, 525, 710, 720, 920 A Series and A+ series meters

Dimensions:
110 x 12mm, Cap diameter: 16mm
TRUSTED_SUSTAINABILITY

Specifications

Temperature (Metric) Operating 0°C to 176°C
For Use With (Application) The Thermo Scientific Orion 9107BN Triode 3-in-1 pH/automatic temperature compensation probe has a low maintenance gel filled electrode with built-in ATC.For field or plant use.
pH Range 0 to 14
Material Epoxy
Description pH/ATC Triode
Diameter (English) Body 0.47 in.
Diameter (Metric) Body 12 mm
Diameter (Metric) Cap 16 mm
Junction Wick
Length (English) 4.7 in.
Length (Metric) 120 mm
Reference Type Ag/AgCl
Temperature (English) Operating 32°F to 194°F
Connector Types BNC (Waterproof)
Length (Metric) Cable 1.5 m
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.