Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ Triode™ 3-in-1 pH/ATC Probe

Catalog No. 13303155 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric) Cable:
1 m
6 m
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Cable
13-303-155 6 m
13-302-107 1 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-303-155 Supplier Thermo Scientific™ Supplier No. 9109WL

missing translation for 'validMainframeMsg'

Operate this highly-versatile probe in either the field or a plant. Contains a low-maintenance, gel-filled electrode with built-in ATC.

Operate the highly-versatile Thermo Scientific™ Orion™ Triode™ 3-in-1 pH/ATC Probe in either the field or a plant. Contains a low-maintenance, gel-filled electrode with built-in ATC.

Features:
  • Material: epoxy body
  • pH range: 0 to 14
  • Temperature range: 0° to 90°C
  • Type reference: Ag/AgCl Junction: Wick
  • Has an Ag/AgCl internal reference system, sealed reference
Recommended for use with:
Use with Orion 260A/A+, 261, 261S, 265A/A+, 266 and 266S meters

Dimensions:
  • Dimensions: 110 x 12m
  • Cap diameter: 16mm
TRUSTED_SUSTAINABILITY

Specifications

Temperature (Metric) Operating 0°C to 90°C
For Use With (Application) The Thermo Scientific Orion 9109WP Triode 3-in-1 pH/ATC probe requires low maintenance gel with built-in ATC.For field or plant use.
Type pH/ATC Probe
pH Range 0 to 14
Material Epoxy
For Use With (Equipment) Orion 260A/A+, 261, 261S, 265A/A+, 266, 266S Meters
Description pH/ATC Triode
Diameter (English) Body 0.47 in.
Diameter (Metric) Body 12 mm
Diameter (Metric) Cap 22 mm
Junction Wick
Length (English) 4.7 in.
Length (Metric) 120 mm
Reference Type Ag/AgCl
Temperature (English) Operating 32°F to 194°F
Connector Types Mini Banana Plug
Length (Metric) Cable 6 m
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.