Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ Single Junction Refillable Epoxy Bodied Combination pH Electrode

Catalog No. p-4529983
Change view
Click to view available options
Connector Types:
BNC (Waterproof)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
13-642-251 BNC (Waterproof)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-642-251 Supplier Thermo Scientific™ Supplier No. 9156BNWP
Only null left
Add to Cart
Add to Cart

Confidently maneuver and measure in the field or on the plant floor with Orion™ refillable epoxy body electrodes.

Thermo Scientific™ Orion™ Silver Chloride Refillable Electrodes provide reliable and accurate measurements of routine samples. They are available is epoxy bodies for ruggedness and best suited for general purpose samples and drinking water.
 

Includes:

  • 60ml bottle of Orion electrode fill solution, 900011
TRUSTED_SUSTAINABILITY

Specifications

Description General purpose combination pH electrode with epoxy body and waterproof BNC connection
Connector Types BNC (Waterproof)
Junction Glass Fiber
Material Epoxy Body
pH Range 0 to 14
Temperature (Metric) Operating 0°C to 90°C
Type Combination pH Electrode, BNC waterproof connector
Filling Solution Type 4M KCl with Ag/AgCl
For Use With (Equipment) Orion pH Meter
Internal Reference Ag/AgCl
Precision 0.02
Temperature (English) Operating 32°F to 194°F
Length (English) 4.7 in.
Length (Metric) 120 mm
Diameter (English) Body 0.47 in.
Diameter (Metric) Body 12 mm
Diameter (Metric) Cap 16 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.