Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ Epoxy Bodied Temperature Probes

Catalog No. 13641260 Shop All Thermo Scientific Products
Change view
Click to view available options
Connector Types:
8-pin DIN
Mini-DIN
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
13-641-260 8-pin DIN
13-642-257 Mini-DIN
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-641-260 Supplier Thermo Scientific™ Supplier No. 917005

Get fast, accurate measurements in lab or field with this ATC Probe, which automatically corrects pH measurements for variation in electrode slope.

Get fast, accurate measurements in the lab or field with the Thermo Scientific™ Orion™ 927005MD Epoxy ATC Probe. This instrument automatically corrects pH measurements for variation in electrode slope due to temperature change.

Warranty: 12 months from date of purchase by Buyer or 18 months from date of shipment from Seller, whichever is earlier.
TRUSTED_SUSTAINABILITY

Specifications

Type ATC Probe
Temperature (Metric) Operating 0°C to 80°C
Accuracy ±1°C
pH Range 0 to 14
Material Epoxy
For Use With (Equipment) Orion Star Series A Meters
Description ATC Probe with 8 Pin DIN connector
Diameter (English) Body 0.2 in.
Diameter (Metric) Body 6 mm
Length (English) 4.7 in.
Length (Metric) 120 mm
Temperature (English) Operating 32°F to 176°F
Connector Types 8-pin DIN
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.