Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ Epoxy Bodied Temperature Probes

Catalog No. 13642257 Shop All Thermo Scientific Products
Change view
Click to view available options
Connector Types:
Mini-DIN
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
13-642-257 Mini-DIN
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-642-257 Supplier Thermo Scientific™ Supplier No. 927005MD
  • $685.00
    $596.65 / Each of 1

    Save $88.35

    13% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Get fast, accurate measurements in lab or field with this ATC Probe, which automatically corrects pH measurements for variation in electrode slope.

Get fast, accurate measurements in the lab or field with the Thermo Scientific™ Orion™ 927005MD Epoxy ATC Probe. This instrument automatically corrects pH measurements for variation in electrode slope due to temperature change.

Warranty period

12 months from date of purchase

TRUSTED_SUSTAINABILITY

Specifications

Type ATC Probe
Temperature (Metric) Operating 0°C to 80°C
Accuracy ±1°C
pH Range 0 to 14
Material Epoxy
For Use With (Equipment) Orion Star Series Meters
Description MiniDIN connector (ATC)
Diameter (English) Body 0.2 in.
Diameter (Metric) Body 6 mm
Length (English) 4.7 in.
Length (Metric) 120 mm
Temperature (English) Operating 32°F to 176°F
Connector Types Mini-DIN
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.