Learn More
Thermo Scientific™ Orion™ Glass Bodied Temperature Probes
Description
Automatically correct pH measurements for variation in electrode slope due to temperature change with the Thermo Scientific™ Orion™ 927006MD Glass ATC Probe. Available with three different connector options.
Specifications
Specifications
| For Use With (Equipment) | Orion Star A Meters |
| Type | ATC Probe |
| Temperature (Metric) Operating | 0°C to 100°C |
| pH Range | 0 to 14 |
| Accuracy | ±1°C |
| Material | Glass |
| Diameter (English) Body | 0.3 in. |
| Diameter (Metric) Body | 8 mm |
| Length (English) | 4.7 in. |
| Length (Metric) | 120 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.