Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ 9863BN Micro pH Electrode

Catalog No. 13299510 Shop All Thermo Scientific Products
Change view
Click to view available options
Internal Reference:
Ag/AgCl
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Internal Reference
13-299-510 Ag/AgCl
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-299-510 Supplier Thermo Scientific™ Supplier No. 9863BN

missing translation for 'validMainframeMsg'

Measure pH by piercing septa with the Thermo Scientific™ Orion™ 9863BN Micro pH Electrode, a bevel needle-tipped 16-gauge glass body combination electrode.

Measure pH by piercing septa with the Thermo Scientific™ Orion™ 9863BN Micro pH Electrode, a bevel needle-tipped 16-gauge glass body combination electrode.

Includes:

  • 60ml bottle of electrode filling solution, 900011

Recommended for:

  • Piercing septa
TRUSTED_SUSTAINABILITY

Specifications

Description Micro pH Electrode
Junction Single Ceramic
Material Glass
Temperature (Metric) Operating 0°C to 80°C
Electrode Bevel needle tipped combination electrode; Tip: 40 X 1.7mm
Filling Solution Type 4M KCl with Ag/AgCl, Orion Cat. No. 900011
Internal Reference Ag/AgCl
Max. Immersion 3mm
Precision 0.02
Storage Requirements To ensure a quick response and free-flowing junction, the sensing element and reference junction must not dry out. Always clean the electrode before storing it. Short-term storage (up to one week): Soak the electrode in pH electrode storage solution, Cat. No. 910001. To prevent crystallization of the filling solution, cover the fill hole whenever the electrode is being stored and open the fill hole when calibrating and measuring. Long-term storage (more than one week): Fill the electrode and securely cover the filling hole. Cover the electrode with the protective glass tube containing a few drops of storage solution. Before returning the electrode to use, prepare it as a new electrode.
Length (English) 5.39 in.
Length (English) Cable 3.28 ft.
Length (Metric) 137 mm
Length (Metric) Cable 1 m
Diameter (Metric) Cap 1.7 mm
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.