Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ Automatic Stirrer Probe and Paddle

Catalog No. 13641659 Shop All Thermo Scientific Products
Change view
Click to view available options
Dimensions (L x W x H):
21 x 2 x 2 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
13-641-659 21 x 2 x 2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-641-659 Supplier Thermo Scientific™ Supplier No. 096019WA
  • $567.50
    $454.65 / Each of 1

    Save $112.85

    20% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use this stirrer probe with our benchtop meters to stir solutions for better accuracy without the difficulty of using a stir plate and bar.

Use the Thermo Scientific™ Orion Star™ Stirrer Probe to stir standards and samples for better measurement accuracy without the difficulty of separate stir plate and bars. Product is intended for use with Thermo Scientific™ Orion™ Versa Star meters, Thermo Scientific™ Orion Star™ A210 series benchtop meters and legacy Orion Star™ series benchtop meters. The Orion Star™ Stirrer Probe is powered and controlled by the meter with five optimized stirring speeds and fits in the electrode stand for easy movement in and out samples and simplified rinsing. Paddles can be replaced to extend the life of Orion Star™ Stirrer Probes.

Fits Swing Arm Electrode Holder 96019.
TRUSTED_SUSTAINABILITY

Specifications

Connector Types Stirrer jack
Diameter (English) 0.6 in. round (stirring paddle)
Description Stirrer Probe
Diameter (Metric) 1.5 cm round (stirring paddle)
Type Meter Accessories
Dimensions (L x W x H) 21 x 2 x 2 cm
Includes Orion Star series stirrer probe with replaceable stirring paddle
Weight (English) 0.8 lb.
Weight (Metric) 0.3 kg
For Use With (Equipment) Orion Star Meters and Orion 960 TitratorPLUS System

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.