Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ Chloride Ion Selective Electrodes

Catalog No. 13642267 Shop All Thermo Scientific Products
Change view
Click to view available options
Connector Types:
BNC
BNC (Waterproof)
Screw Cap
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
13-642-267 BNC (Waterproof)
13-299-86 BNC
13-641-28 Screw Cap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-642-267 Supplier Thermo Scientific™ Supplier No. 9617BNWP
  • $1,947.00
    $1,566.65 / Each of 1

    Save $380.35

    20% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Easily and reliably analyze free chloride ions in aqueous solutions. Provides quick, accurate and economical measurements.

Easily and reliably analyze free chloride ions in aqueous solutions. Provides quick, accurate and economical measurements.

The ThermoFisher Orion Chloride electrode complies with ASTM D512-04 (C) for Wastewater measurements.

Features:

  • 9617BNWP is a combination electrode with a Sure-Flow™ junction that allows easy cleaning. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap.
  • Chloride half cell electrode 9417BN and 9417SC are to be used with Orion 900200 sure flow double junction reference electrode.
  • 9417SC requires a separate electrode cable

Solutions required:

  • Standards
    • 941706 0.1 M sodium chloride standard solution, 475 mL bottle
    • 941708 1000 ppm chloride standard solution, 475 mL bottle
    • 941707 100 ppm chloride standard solution, 475 mL bottle
  • ISA
    • 940011 Ionic Strength Adjustor (ISA), 475 mL bottle
    • 941709 Chloride Ionic Strength Adjustor (CISA), 2 x 1L bottles
  • Electrode fill solution
    • 900002 Inner chamber filling solution for the double junction reference electrode, 5 x 60 mL bottles
    • 900003 Outer chamber filling solution for the double junction reference electrode, 5 x 60 mL bottles
    • 900001 Filling solution for 9617BNWP chloride combination electrode when used in samples more concentrated than 10-2 M, 5 x 60 mL bottles
    • 900062 Optimum Results B filling solution for 9617BNWP chloride combination electrode.
    • *900017 legacy fill solution is not optimal, but is an acceptable alternative to 900062

Items included with:

  • 9417BN & 9417SC
    • 948201 Polishing strip. Qty 2
  • 9617BNWP
    • 900062 Optimum Results B filling solution, 60mL 1 bottle
    • 948201 Polishing strip. Qty 1.

Warranty period:

  • 12 months from date of purchase
TRUSTED_SUSTAINABILITY

Specifications

Applications Water testing, wastewater, brines, salt in food, plant tissues, acids, concrete, total chlorine in coal, chloride titrations
Connector Types BNC (Waterproof)
Description Ionplus Sure-Flow Solid State Combination
Junction Sure-Flow Junction
Material Epoxy
Certifications/Compliance 4500-NO3 D, Orion Method 601, EPA SW-846 9210A, AOAC986.31
For Use With (Equipment) ISE Meter
Temperature (Metric) Operating 0°C to 80°C
Type Combination ISE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.