Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Orion Cordage Double Braid Rope, Nylon, 5/8 in, 600 ft

Catalog No. 5000513191
Encompass

This nylon double braid rope is designed for general purpose applications. It features a robust double braid construction, made from durable nylon material, offering a high breaking strength and work load limit for reliable performance.

  • Made from nylon material.
  • Features a double braid construction.
  • Has a work load limit of 60 lb.
  • Provides a breaking strength of 14000 lb.
  • Diameter is 5/8 in.
  • Comes in a 600 ft length.
  • Suitable for general purpose applications.
  • Is a braided rope type.
  • Comes with 16 rope strands.
  • Packaged on a reel.
  • Color is white.
  • Maximum temperature of 265 F.

Catalog No. 50-005-13191 Supplier MSC Supplier No. 17233933
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This nylon double braid rope is designed for general purpose applications. It features a robust double braid construction, made from durable nylon material, offering a high breaking strength and work load limit for reliable performance.

  • Made from nylon material.
  • Features a double braid construction.
  • Has a work load limit of 60 lb.
  • Provides a breaking strength of 14000 lb.
  • Diameter is 5/8 in.
  • Comes in a 600 ft length.
  • Suitable for general purpose applications.
  • Is a braided rope type.
  • Comes with 16 rope strands.
  • Packaged on a reel.
  • Color is white.
  • Maximum temperature of 265 F.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.