Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Orion Cordage Rope, 3 Strand Twisted, Cotton, 5/32 in, 100 ft

Catalog No. 5000513169
Encompass

This Orion Cordage rope is designed for general purpose applications, featuring a 3 strand twisted construction made from cotton. With a 5/32 inch diameter and a 100 foot length, this white rope is suitable for various uses.

  • 3 Strand Twisted construction
  • Cotton material
  • 5/32 inch diameter
  • 100 foot length
  • White color
  • General purpose application
  • Breaking strength of 1000 lb
  • Work load limit of 10 lb

Catalog No. 50-005-13169 Supplier MSC Supplier No. 17233982
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Orion Cordage rope is designed for general purpose applications, featuring a 3 strand twisted construction made from cotton. With a 5/32 inch diameter and a 100 foot length, this white rope is suitable for various uses.

  • 3 Strand Twisted construction
  • Cotton material
  • 5/32 inch diameter
  • 100 foot length
  • White color
  • General purpose application
  • Breaking strength of 1000 lb
  • Work load limit of 10 lb

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.