Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Orion Cordage Rope, 3 Strand Twisted, Polypropylene, 1/4 in, 600 ft

Catalog No. 5000536630
Encompass

This 3 strand twisted rope is constructed from polypropylene, designed for general purpose applications. It features a robust breaking strength and high temperature resistance, making it suitable for various industrial and marine uses.

  • Rope construction: 3 strand twisted
  • Material: Polypropylene
  • Work load limit: 60 lb
  • Color: White
  • Maximum temperature: 330 °F
  • Breaking strength: 2,423 lb
  • Application: General purpose
  • Length: 600 ft
  • Diameter: 1/4 in
  • Package type: Reel

Catalog No. 50-005-36630 Supplier MSC Supplier No. 17233107
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This 3 strand twisted rope is constructed from polypropylene, designed for general purpose applications. It features a robust breaking strength and high temperature resistance, making it suitable for various industrial and marine uses.

  • Rope construction: 3 strand twisted
  • Material: Polypropylene
  • Work load limit: 60 lb
  • Color: White
  • Maximum temperature: 330 °F
  • Breaking strength: 2,423 lb
  • Application: General purpose
  • Length: 600 ft
  • Diameter: 1/4 in
  • Package type: Reel

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.