Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Orion Cordage Rope, Cotton, Plied, 1/2 in, 300 ft

Catalog No. 5000516729
Encompass

This plied cotton rope is designed for various tying applications. It comes in a 300 ft length with a 1/2 inch diameter, offering a 30 lb work load limit and a breaking strength of 1600 lb.

  • Plied construction
  • Cotton material
  • Work load limit of 30 lb
  • Breaking strength of 1600 lb
  • White color
  • Suitable for tying twine applications
  • Packaged on a reel
  • Length of 300 ft
  • Diameter of 1/2 in

Catalog No. 50-005-16729 Supplier MSC Supplier No. 17233610
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This plied cotton rope is designed for various tying applications. It comes in a 300 ft length with a 1/2 inch diameter, offering a 30 lb work load limit and a breaking strength of 1600 lb.

  • Plied construction
  • Cotton material
  • Work load limit of 30 lb
  • Breaking strength of 1600 lb
  • White color
  • Suitable for tying twine applications
  • Packaged on a reel
  • Length of 300 ft
  • Diameter of 1/2 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.