Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Orion Cordage Rope, Cotton, Plied, 5/16 in, 100 ft

Catalog No. 5000529083
Encompass

This plied cotton rope is designed for general purpose applications. It features a 5/16 inch diameter and a length of 100 ft. With a breaking strength of 1200 lb, this durable rope is suitable for various tasks.

  • Plied rope construction
  • Made from cotton material
  • Work load limit of 10 lb
  • White color
  • Breaking strength of 1200 lb
  • General purpose application
  • 3 strand count
  • Packaged as a hank
  • Length of 100 ft
  • Diameter of 5/16 in

Catalog No. 50-005-29083 Supplier MSC Supplier No. 17233560
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This plied cotton rope is designed for general purpose applications. It features a 5/16 inch diameter and a length of 100 ft. With a breaking strength of 1200 lb, this durable rope is suitable for various tasks.

  • Plied rope construction
  • Made from cotton material
  • Work load limit of 10 lb
  • White color
  • Breaking strength of 1200 lb
  • General purpose application
  • 3 strand count
  • Packaged as a hank
  • Length of 100 ft
  • Diameter of 5/16 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.